Motion
815181
Half & Full Facepiece Cartridge - 6, Ammonia, Methylamine, P100, Threaded Connection, Green/Magenta Color
Mi Item #05108953
MFR #815181
Price$43.55/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - 6, Ammonia, Methylamine, P100, Threaded Connection, Green/Magenta Color
Mi Item #05108953
MFR #815181

Mfr description
815181 CRTDG COMFO GMD-P100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.55/bx

Specifications

Dimensions

  • Height
    2.9530 in, 75 mm
  • Length
    4.2130 in, 107 mm
  • Overall Height
    2.9530 in, 75 mm
  • Overall Length
    4.2130 in, 107 mm
  • Package Size
    6
  • Weight
    0.066 lbs, 0.03 kg
  • Width
    3.9370 in, 100 mm

Details

  • Additional Details
    Filter Class: P100 | Contaminant Type: GMD
  • Aerosol Type
    P100
  • Application
    GMD-P100
  • Branding
    MSA
  • Cartridge Type
    Combination
  • Color Code
    Green/Magenta
  • Connection Type
    Threaded
  • For Use With
    Comfo Series
  • Hazard Type
    GMD-P100
  • Manufacturer Stock Number
    815181
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    P100
  • Product Line
    Comfo
  • Product Types
    Combination Cartridge
  • Protection Type
    Ammonia, Methylamine
  • Series
    Comfo
  • Series Compatibility
    Ultra Twin
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    641817011072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)