Specifications
Details
- Attachment TypeCorded
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr25 dB
- Plug MaterialSilicone
- Plug ShapeTriple-Flange
- Product LineTri-Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)