Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rope Grab - 5/8 in Rope Diameter
MI ITEM #05109013
MFR #10030433

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10030433 SURETY CSA ROPE GRAB KIT #1

Specifications

  • Rope Or Cable Grab
    Rope Grab
  • Fits Rope Diameter
    5/8 in
  • Lanyard Connection
    Snap Hook
  • Includes
    60 ft Vertical Lifeline
  • Standards Met
    ANSI Z359.1, CSA, OSHA
  • Trailing Or Manual Grab
    Manual, Trailing
  • Lanyard Attachment
    With Shock-Absorbing Lanyard
  • Lanyard Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text