1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
10115827
Hard Hat Accessory - Hard Hat Compatibility: MSA V-Gard Protective Caps, MSA V-Gard Protective Hats
MI ITEM #
05109049
MFR #
10115827
Price
$10.68
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Head Protection
Head Protection Accessories
MSA SAFETY SALES LLC 10115827
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
10115827
Hard Hat Accessory - Hard Hat Compatibility: MSA V-Gard Protective Caps, MSA V-Gard Protective Hats
MI ITEM #
05109049
MFR #
10115827
Mfr description
10115827 CHIN PROTECTOR V-GARD STD
Works with select V-Gard Nitrometers to help provide extra protection from impact and splash hazards to face and neck
Standard chin protectors are made of opaque material that ensures safety and standards compliance with clear, tinted, shaded and coated V-Gard visors
Compact, lightweight design provides additional protection between chin and neck area
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.68
/each
Add to Cart
Specifications
Dimensions
Length
237.000 mm
Width
150.000 mm
Details
Additional Details
2.86" Height
Color
Black
Hard Hat Compatibility
MSA V-Gard Protective Caps, MSA V-Gard Protective Hats
UPC_NO
641817025796
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items