Motion
456667
Skullgard Face Shield & Welding Helmet Mount - Headgear Compatibility: Skullgard® Protective Caps and Hats, Plastic Material
Mi Item #05109138
MFR #456667
Price$77.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skullgard Face Shield & Welding Helmet Mount - Headgear Compatibility: Skullgard® Protective Caps and Hats, Plastic Material
Mi Item #05109138
MFR #456667

Mfr description
456667 JOINT FRICTION & INST REL BR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.07/each

Specifications

Details

  • Face Shield Compatibility
    Sparkgard Faceshields
  • Headgear Compatibility
    Skullgard® Protective Caps and Hats
  • Material
    Plastic
  • Product Line
    Sparkgard
  • Type
    Face Shield & Welding Helmet Mount
  • UPC_NO
    641817033883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)