Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rescue & Descent Adjustable Rescue Pole - 6 to 12 ft Long, Fiberglass
Mi Item #05109375
MFR #SFP675009

Mfr description
SFP675009 POLE RESCUE 6 - 12 FT.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    6 to 12 ft

Details

  • Material
    Fiberglass
  • Part Number Compatibility
    SRSSK200
  • Type
    Adjustable Rescue Pole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)