Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rescue & Descent Adjustable Rescue Pole - 8 to 24 ft Long, Fiberglass
Mi Item #05109416
MFR #SFP675012

Mfr description
SFP675012 POLE RESCUE 12 - 24 FT.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    8 to 24 ft

Details

  • Material
    Fiberglass
  • Part Number Compatibility
    SRSSK200
  • Type
    Adjustable Rescue Pole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)