Motion
10074084
Hard Hat - Ratchet Adjustment, Hi-Viz Yellow-Green Color
Mi Item #05109559
MFR #10074084
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, Hi-Viz Yellow-Green Color
Mi Item #05109559
MFR #10074084

Mfr description
10074084 CAP SMOOTHDOME FAS-TRAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.51/each

Specifications

Details

  • Accessories Included
    4-Point Fas-Trac III Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Color
    Hi-Viz Yellow-Green
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • High Visibility
    Yes
  • Includes
    4-Point Fas-Trac III Suspension
  • Product Line
    SmoothDome
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    4-Point Fas-Trac III
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)