Motion
818354
Half & Full Facepiece Filter - P100, Black Color
Mi Item #05109609
MFR #818354
Price$14.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Filter - P100, Black Color
Mi Item #05109609
MFR #818354

Mfr description
818354 FILTERS FLEXIBLE P95 2/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.17/pk

Specifications

Dimensions

  • Height
    0.8270 in, 21 mm
  • Length
    5.0390 in, 128 mm
  • Overall Height
    0.8270 in, 21 mm
  • Overall Length
    5.0390 in, 128 mm
  • Weight
    0.309 lbs, 0.14 kg
  • Width
    8.2680 in, 210 mm

Details

  • Additional Details
    Filter Class: P95
  • Aerosol Type
    R95
  • Application
    Particulate
  • Branding
    MSA
  • Cartridge Type
    P95 Filter
  • Color Code
    Black
  • For Use With
    Advantage Flexi-Filters
  • Hazard Type
    Particulate
  • Manufacturer Stock Number
    818354
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    P100
  • Product Line
    Advantage
  • Product Types
    Particulate Filter
  • Series
    Advantage
  • Series Compatibility
    Advantage
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    4032792260245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)