Motion
815356
Half & Full Facepiece Cartridge - 2, Acid Gas, GMB, Bayonet Connection, White Color
Mi Item #05109681
MFR #815356
Price$34.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - 2, Acid Gas, GMB, Bayonet Connection, White Color
Mi Item #05109681
MFR #815356

Mfr description
815356 CARTRIDGES ADV GMB 2/PKG
  • The Advantage line of particulate, chemical, and combination cartridges is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low-profile performance
  • P100 particulate filters offer a 99.97% filter efficiency level and are effective against all particulate aerosols
  • The Flexi-Filter® pads are low-profile, flexible pads that fit well under a welding hood and with other personal protective equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.59/pk

Specifications

Dimensions

  • Height
    1.4570 in, 37 mm
  • Length
    6.2600 in, 159 mm
  • Overall Height
    1.4570 in, 37 mm
  • Overall Length
    6.2600 in, 159 mm
  • Package Size
    2
  • Weight
    0.088 lbs, 0.04 kg
  • Width
    3.9760 in, 101 mm

Details

  • Additional Details
    Package Quantity: 2
  • Application
    Multi Gas
  • Branding
    MSA
  • Cartridge Type
    Multi Gas Cartridge
  • Color
    Gray
  • Color Code
    White
  • Connection Type
    Bayonet
  • For Use With
    Advantage 200 LS, Advantage 4000
  • Hazard Type
    Multi Gas
  • Manufacturer Stock Number
    815356
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    GMB
  • Product Line
    Advantage
  • Product Types
    Gas Cartridge
  • Protection Type
    Acid Gas
  • Series
    Advantage
  • Series Compatibility
    Advantage 1000, Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    641817011126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)