Specifications
Dimensions
- Fits Rope Diameter5/8 in
- Lanyard Length12 in
Details
- IncludesWeb Lanyard
- Lanyard AttachmentWith Lanyard
- Lanyard ConnectionSnap Hook
- Rope Or Cable GrabRope Grab
- Shock Absorbing W Out LanyardNo
- Standards MetANSI A10.32, ANSI Z359.1-2007, OSHA
- Trailing Or Manual GrabManual, Trailing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)