Motion
505166
Positioning Lanyard - Material: Nylon Rope, 6 ft Long, Positioning Lanyard LanyardStrap
MI ITEM #05109770
MFR #505166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Positioning Lanyard - Material: Nylon Rope, 6 ft Long, Positioning Lanyard LanyardStrap
MI ITEM #05109770
MFR #505166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
505166 LANY .6NY FX HL2000 HL2000

Specifications

  • Type
    Positioning Lanyard
  • Length
    6 ft
  • Material
    Nylon Rope
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Lanyard Width
    5/8 in
  • Number Of Legs
    1
  • Standards Met
    OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text