Motion
10030271
Permanent Horizontal Lifeline System - Wire Rope, 60 ft Length
Mi Item #05109842
MFR #10030271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Horizontal Lifeline System - Wire Rope, 60 ft Length
Mi Item #05109842
MFR #10030271

Mfr description
10030271 BELOW BEAM MOUNT HORIZON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Line Diameter
    3/8 in
  • Line Length
    60 ft

Details

  • Includes
    Turnbuckle
  • Line Material
    Wire Rope
  • Number of Workers
    5
  • Standards Met
    OSHA
  • System Type
    Permanent Horizontal Lifeline System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)