Specifications
Details
- For Beam TypeRailway Rail
- Manufacturer Upc Number641817016497
- MaterialSteel
- Part Number CompatibilityFor 80 to 136 Rail
- Standards MetANSI A10.14, ANSI Z359.1, OSHA
- TypeSliding Beam Anchor
- UPC_NO641817016497
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)