Specifications
Dimensions
- SizeMedium
Details
- Headgear TypeFull Facepiece
- Product LineUltra Elite
- Standards MetNIOSH Approved
- Window MaterialPolycarbonate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)