Motion
505282
Aerial Lift Boom Strap - Nylon, 5 ft Long
Mi Item #05109896
MFR #505282
Price$79.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerial Lift Boom Strap - Nylon, 5 ft Long
Mi Item #05109896
MFR #505282

Mfr description
505282 ANCHOR CONN STRAP NYL 5'
  • Provides a temporary means of connecting to an anchor point
  • Material: Nylon
  • Color: Yellow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.71/each

Specifications

Dimensions

  • Length
    5 ft

Details

  • End Connections
    D-Ring, Web Loop
  • Material
    Nylon
  • Type
    Aerial Lift Boom Strap
  • UPC_NO
    641817009314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)