Motion
815308
Calibration Gas - Methane - 1.3%, Oxygen - 15%, 11 L, 155 psi
MI ITEM #05110026
MFR #815308
List Price$237.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 1.3%, Oxygen - 15%, 11 L, 155 psi
MI ITEM #05110026
MFR #815308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.98/each for your price

Overview

Mfr description
815308 GAS 11L 1.3% CH4 15% O2

Specifications

  • Gas Contents
    Methane - 1.3%, Oxygen - 15%
  • Volume Capacity
    11 L
  • Background Gas
    Nitrogen
  • Max Pressure
    155 psi
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought