Specifications
Dimensions
- Diameter89 mm
Details
- Item TypeStandoff Corner Mounting Assembly
- MaterialSteel
- Series/SystemDyna-Glide
- Standards MetOSHA
- System TypeRail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)