Motion
10042794
Anchorage Connector Strap - Polyester, 4 ft Long, 5000 lb Capacity
Mi Item #05110047
MFR #10042794
Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Strap - Polyester, 4 ft Long, 5000 lb Capacity
Mi Item #05110047
MFR #10042794

Mfr description
10042794 ANCHOR CONN POINTGUARD
  • Quick and easy installation
  • Steel, zinc-plated D-ring
  • Meets all applicable OSHA regulations as well as ANSI A10.32 and ANSI Z359.1-2007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.41/each

Specifications

Dimensions

  • Length
    4 ft

Details

  • Capacity
    5000 lbs
  • End Connections
    D-Ring
  • Material
    Polyester
  • Standards Met
    ANSI A10.14, ANSI Z359.1, OSHA
  • Type
    Anchorage Connector Strap
  • UPC_NO
    641817004050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)