Motion
SFPLS350012
Line Weight - Steel , 9 in Long, Line Weight
MI ITEM #05110117
MFR #SFPLS350012
Price$459.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Line Weight - Steel , 9 in Long, Line Weight
MI ITEM #05110117
MFR #SFPLS350012

Mfr description
SFPLS350012 WEIGHT LEAD 10 LB.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.68/each

Specifications

Dimensions

  • Diameter
    2 in
  • Length
    9 in

Details

  • Includes
    Shrink Seal Cover
  • Material
    Steel
  • Part Number Compatibility
    SFPLS351000
  • Series Or System Comp
    SFPLS350
  • Standards Met
    ANSI Z359.1-1992, CSA Z259.2-1979
  • Type
    Line Weight
  • UPC_NO
    4032792332713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)