Specifications
Details
- Connection TypeSnap-Tite
- MaterialAluminum
- Series/System CompatibilityPremAire
- System TypeSAR System
- TypeQuick Disconnect Socket Locking Snaptite
- UPC_NO4032792338814
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)