Specifications
Details
- Connection TypeSnap-Tite
- Series/System CompatibilityVersa-Hood
- Standards MetMSHA, NIOSH
- System TypeSAR Systems
- TypeSocket
- UPC_NO4032792274020
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)