Overview
Mfr description
SRIW1000 TERMINATION PLATE 5/8"
Specifications
- TypeTermination Plate
- Length5/8 in
- Series Or System CompSureStop Vertical Lifeline
- Standards MetANSI A10.32, ANSI Z359.1-2007, OSHA
- Part Number CompatibilitySLLNL672060LS, SLLNL672100LS, SLLNL672200LS
- UPC_NO4032792255609
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data