Motion
479022
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH
Mi Item #05110256
MFR #479022
Price$354.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH
Mi Item #05110256
MFR #479022

Mfr description
479022 PLUG Q-D MALE SNAP-TITE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.51/each

Specifications

Dimensions

  • Thread Size
    1/4 Male NPT in

Details

  • Connection Type
    Snap-Tite
  • Material
    Stainless Steel
  • Standards Met
    NIOSH
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    641817047828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)