Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pole Adapter, Aluminum, Rubber
MI ITEM #05110276
MFR #SCE109001

Mfr description
SCE109001 ADAPTER POLE 4 INCHES
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    4 in

Details

  • Material
    Aluminum, Rubber
  • Part Number Compatibility
    10030025, SRSSK200
  • Type
    Rescue Pole Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)