Motion
479023
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH
MI ITEM #05110319
MFR #479023
Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH
MI ITEM #05110319
MFR #479023

Mfr description
479023 PLUG Q-D MALE SNAP-TITE B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.76/each

Specifications

Dimensions

  • Thread Size
    1/4 Male NPT in

Details

  • Connection Type
    Snap-Tite
  • Material
    Brass
  • Standards Met
    NIOSH
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    4032792273429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)