Motion
630310
SAR Systems Quick-Disconnect Plug -
Mi Item #05110449
MFR #630310
Price$51.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug -
Mi Item #05110449
MFR #630310

Mfr description
630310 PLUG Q-D BRASS 1/4IN.FEM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.89/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in

Details

  • Connection Type
    Duff-Norton
  • Material
    Brass
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)