Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Comfo Half Mask Respirator - Comfo, Filter Not Included, Neither, Size: Medium
MI ITEM #05110597
MFR #480125

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
480125 FCPC.HM CHIN S.E.MD SILBL

Specifications

  • Type
    Half Mask
  • Filter Type
    Filter Not Included
  • Series
    Comfo
  • Papr Sar Comp
    Neither
  • Facepiece Material
    Silicone
  • Size
    Medium
  • NIOSH Approval
    NIOSH Approval
  • Standards Met
    MSHA
  • Suspension
    Cradle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought