Motion
711066
Calibration Gas - Chlorine - 10 ppm Content, 34 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05110637
MFR #711066
Price$1,014.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Chlorine - 10 ppm Content, 34 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05110637
MFR #711066

Mfr description
711066 GAS 34L 10 PPM CHLORINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.84/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Description
    Calibration Cylinder, Gas, 34 L, (CL2)-10 PPM
  • Gas Contents
    Chlorine - 10 ppm
  • Max Pressure
    500 psi
  • Product Types
    Calibration Cylinder
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)