Specifications
Dimensions
- Thread Size1/4 NPT x 3/4 in
Details
- Connection TypeSnap-Tite
- MaterialAluminum
- System TypeSAR Systems
- TypeQuick-Disconnect Plug
- UPC_NO4032792273412
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)