Motion
813138
Ultra Twin APR Systems Nose Cup - Ultra Twin Series Compatibility, Standards Met: AS/NZS 1715/1716, NIOSH, OSHA
MI ITEM #05111029
MFR #813138
Price$233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Twin APR Systems Nose Cup - Ultra Twin Series Compatibility, Standards Met: AS/NZS 1715/1716, NIOSH, OSHA
MI ITEM #05111029
MFR #813138

Mfr description
813138 NOSECUP ULTV. PKG SM BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.31/each

Specifications

Details

  • Color
    Black
  • Material
    Rubber
  • Series/System Compatibility
    Ultra Twin
  • Standards Met
    AS/NZS 1715/1716, NIOSH, OSHA
  • System Type
    APR Systems
  • Type
    Nose Cup
  • UPC_NO
    641817010884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)