Motion
SRP504866SL050

MSA SAFETY SALES LLC
SRP504866SL050

Rescue & Descent Rescue Rope - 50 ft Long, Blue/White, Nylon
Mi Item #05111075
MFR #SRP504866SL050
Price$291.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
SRP504866SL050

Rescue & Descent Rescue Rope - 50 ft Long, Blue/White, Nylon
Mi Item #05111075
MFR #SRP504866SL050

Mfr description
SRP504866SL050 ROPE 1/2 SURETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.64/each

Specifications

Dimensions

  • Length
    50 ft
  • Width
    1/2 in

Details

  • Color
    Blue/White
  • Material
    Nylon
  • Standards Met
    NFPA
  • Type
    Rescue Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)