Overview
Mfr description
487910 ADAPTER ASSY Q-F UL 25'
Specifications
- Couplings Included Or NotWith Couplings
- Length25 ft
- Coiled Or Straight HoseStraight
- Series/System CompatibilityQuick-Fill
- Product LineNightfighter
- UPC_NO641817052303
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data