Specifications
Dimensions
- Thread Size1/4 NPT in
Details
- Connection TypeSnap-Tite
- MaterialAluminum
- System TypeSAR Systems
- TypeQuick-Disconnect Plug
- UPC_NO4032792338166
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)