Specifications
Details
- Connection TypeCEJN
- Series/System CompatibilityPremAire
- System TypeSAR System
- TypeQuick Disconnect Socket Locking CEJN
- UPC_NO4032792278684
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)