Specifications
Dimensions
- Thread Size1/4 NPT in
Details
- Connection TypeSnap-Tite
- MaterialBrass
- System TypeSAR Systems
- TypeQuick-Disconnect Plug
- UPC_NO4032792259157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)