Motion
C217094
Hard Hat - Orange Color
Mi Item #05111141
MFR #C217094
Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Orange Color
Mi Item #05111141
MFR #C217094

Mfr description
C217094 CAP SUPER-V ORANGE F/T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.54/each

Specifications

Details

  • ANSI Rating
    Type II
  • Color
    Orange
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Product Line
    Super-V
  • Product Types
    Cap Style
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)