Motion
454713
Hard Hat - 1-Touch Adjustment, Gray Color
Mi Item #05111156
MFR #454713
Price$65.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - 1-Touch Adjustment, Gray Color
Mi Item #05111156
MFR #454713

Mfr description
454713 HAT TOPGRD.1-TOUCH.GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.53/each

Specifications

Details

  • Accessories Included
    1-Touch Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • Adjuster Type
    1-Touch
  • Adjustment Type
    1-Touch
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    1-Touch
  • Color
    Gray
  • Construction
    Slotted
  • Description Keyword
    Topgard Slotted Hat
  • Includes
    1-Touch Suspension
  • Product Line
    Topgard
  • Product Types
    Full Brim Hard Hat
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    1-Touch
  • Type
    Slotted Hat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)