Specifications
Dimensions
- SizeSmall
Details
- Facepiece MaterialNitrile
- Filter TypeFilter Not Included
- NIOSH ApprovalNIOSH Approval
- Papr Sar CompNeither
- SeriesComfo
- Standards MetMSHA
- SuspensionCradle
- TypeHalf Mask
- UPC_NO4032792338180
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)