Motion
630312
SAR Systems Quick-Disconnect Plug -
Mi Item #05111187
MFR #630312
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug -
Mi Item #05111187
MFR #630312

Mfr description
630312 PLUG QD BR 1/4M NPT HAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in

Details

  • Connection Type
    Hansen
  • Material
    Brass
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    641817009482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)