Overview
Mfr description
802679 ADAP.ASSY 6FT CUST.4500
Specifications
- Couplings Included Or NotWith Couplings
- Length6 ft
- Coiled Or Straight HoseStraight
- Series/System CompatibilityQuick-Fill
- Product LineNightfighter
- UPC_NO4032792281141
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data