Motion
491041
Calibration Gas - Methane - 2.5% Content, 100 L Capacity, 1000 psi Pressure, Steel Cylinder
Mi Item #05111249
MFR #491041
Price$677.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5% Content, 100 L Capacity, 1000 psi Pressure, Steel Cylinder
Mi Item #05111249
MFR #491041

Mfr description
491041 GAS 100L 2.5% METHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.84/each

Specifications

Details

  • Background Gas
    Air
  • Cylinder Material
    Steel
  • Description
    GAS, 100L, 2.5% METHANE
  • Gas Contents
    Methane - 2.5%
  • Max Pressure
    1000 psi
  • Product Types
    Calibration Testing Gas
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    100 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)