Motion
488041
SAR Systems Air-Line Filter - Standards Met: NIOSH 42 CFR Part 84
Mi Item #05111277
MFR #488041
Price$2,075.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Air-Line Filter - Standards Met: NIOSH 42 CFR Part 84
Mi Item #05111277
MFR #488041

Mfr description
488041 FILTER ASSEMBLY AIRLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.55/each

Specifications

Dimensions

  • Thread Size
    3/4"-16

Details

  • Standards Met
    NIOSH 42 CFR Part 84
  • System Type
    SAR Systems
  • Type
    Air-Line Filter
  • UPC_NO
    4032792274570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)