Motion
468249
Calibration Gas - Nitrogen - 100% Content, 19 L Capacity, 300 psi Pressure, Steel Cylinder
Mi Item #05111293
MFR #468249
Price$215.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Nitrogen - 100% Content, 19 L Capacity, 300 psi Pressure, Steel Cylinder
Mi Item #05111293
MFR #468249

Mfr description
468249 GAS 27L 100% NITROGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.50/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Steel
  • Gas Contents
    Nitrogen - 100%
  • Max Pressure
    300 psi
  • Product Types
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    19 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)