Overview
Mfr description
492797 ADAPTER ASSY Q-F W/CGA
Specifications
- Couplings Included Or NotWith Couplings
- Length3 ft
- Coiled Or Straight HoseStraight
- Series/System CompatibilityQuick-Fill
- Product LineNightfighter
- UPC_NO4032792275317
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data