1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
459945
Calibration Gas - Methane - 2%, 19 L, 300 psi
MI ITEM #
05111476
MFR #
459945
Price
$247.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 459945
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
459945
Calibration Gas - Methane - 2%, 19 L, 300 psi
MI ITEM #
05111476
MFR #
459945
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$247.83
/each
Qty
Add to Cart
Specifications
Details
Cylinder Material
Steel
Gas Contents
Methane - 2%
Max Pressure
300 psi
Volume Capacity
19 L
Overview
Mfr description
459945 GAS 27L 2.0% METHANE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought