Motion
505230
Mi Item #05111511
MFR #505230
Price$143.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05111511
MFR #505230

Mfr description
505230 TAGLINE .3NY FX LP WE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.04/each

Specifications

Dimensions

  • Fits Line Diameter
    1/4 in
  • Length
    30 ft

Details

  • Material
    Nylon
  • Type
    Rope
  • UPC_NO
    4032792276352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)