Motion
10118937
Workman Fall Limiter - 400 lbs Wt Capacity , 6 ft Long
Mi Item #05111546
MFR #10118937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Workman Fall Limiter - 400 lbs Wt Capacity , 6 ft Long
Mi Item #05111546
MFR #10118937

Mfr description
10118937 WORKMAN TL PFL 36CL
  • Compact, lightweight design
  • Robust thermoplastic housing
  • Impact indicators on each lifeline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft
  • Line Width Or Diameter
    1 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Nylon Webbing
  • Standards Met
    ANSI Z359.1, CSA Z259.2.2 Type 1, OSHA 1910.66, OSHA 1926.502
  • Type
    Fall Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)