Specifications
Dimensions
- Inside Diameter3/8 in
- Length8 ft
Details
- Coiled Or Straight HoseStraight
- Couplings Included Or NotCouplings Not Included
- UPC_NO4032792273627
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)