Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rescue & Descent Edge Protector - 10 in Long, Aluminum
Mi Item #05111568
MFR #SPPRL4000

Mfr description
SPPRL4000 SURETY EDGE ROLLER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    10 in
  • Width
    6 in

Details

  • Material
    Aluminum
  • Type
    Edge Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)